SRXUPANEL - TRIPP LITE - 19 in. Blanking | Anixter
SRXUPANEL | TRIPP LITE

TRIPP LITE | SRXUPANEL | 19 in. Blanking Panel Kit, 4 Pieces

  • Manufacturer # SRXUPANEL
  • Anixter #812753
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SRXUPANEL Blanking Panel Kit fills unused spaces in your standard 19-inch rack. Not only does this give your rack a sleek, clean look, but it also protects your valuable rack equipment by improving airflow and cooling efficiency. By closing off unu sed rack openings, these blanking panels prevent hot air from recirculating through open spaces. This reduces operating costs, improves performance and provides longer lifespans for your equipment.Constructed from heavy-duty cold-rolled steel in a dura ble black powder-coat finish to match most rack enclosures, the SRXUPANEL includes four blanking panels in different sizes: 1U, 2U, 4U and 8U. This gives you the flexibility to close off up to 15U in rack space in different configurations as needed. Ju st attach the desired panels to the rack's front vertical mounting rails using the included hardware.

Features
  • Improves Cooling Efficiency and Optimizes Airflow
  • Closes off unused rack spaces to prevent hot air from recirculating around valuable equipment
  • Reduces operating costs, improves performance, and provides longer lifespans for equipment
  • Compatible with ll standard 19 in. EIA-compliant racks
  • Premium Construction
  • Made from heavy-duty cold-rolled steel in black powder-coat finish
  • Includes 4 panels in 4 sizes: 1U, 2U, 4U and 8U
  • Fills up to 15U of rack space
  • Mounts easily using included hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items