SSIQ16-I3-12T | RAZBERI TECHNOLOGIES

RAZBERI TECHNOLOGIES | SSIQ16-I3-12T | Video Surveillance Recording Appliance, All-In-One, i3 Core Processor, 16 PoE Port, 12 TB Video Storage, 90 to 265 Volt AC, 500 Watt, 21.2" Length x 17.2" Width x 1.75" Height

  • Manufacturer # SSIQ16-I3-12T
  • Anixter #776580
Type: NVR
Features
  • Intelligent, High Performance Video Surveillance Recording Appliances that are More than an NVR
  • Purpose Built Design to Support 4K Camera Resolution
  • Up to 16 POE Ports with up to 277 Watt Total Output
  • All-in-One Server, Managed PoE Switch and StorageÔigh Performance Intel i3 Processor
  • Solid State Boot Drive to Protect Software
  • Up to 24 TB of Video Storage
  • Easily Removable HDD Trays
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items