SSIQ8P-I5-4T - RAZBERI TECHNOLOGIES - Video | Anixter
SSIQ8P-I5-4T | RAZBERI TECHNOLOGIES

RAZBERI TECHNOLOGIES | SSIQ8P-I5-4T | Video Surveillance Recording Appliance, All-In-One, i5 Core Processor, 8 PoE Port, 4 TB Video Storage, 90 to 265 Volt AC, 280 Watt, 12.8" Length x 9.4" Width x 1.75" Height

  • Manufacturer # SSIQ8P-I5-4T
  • Anixter #776962
Type: NVR
Features
  • Intelligent, High Performance Video Surveillance Recording Appliances that are More than an NVR
  • Supports Local Video Viewing with Intel Quick Sync
  • Up to 24 POE Ports with up to 480 Watt Total Output
  • All-in-One Server, Managed PoE Switch and Storage
  • Hh Performance Intel i5 or Intel i7 Processor
  • Solid State Boot Drive to Protect Software
  • Up to 24 TB of Video Storage Using Surveillance HDD/SSD
  • RAID 0/1/10/JBOD on 16 and 24 Port Models
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items