STI-14000NC - SAFETY TECHNOLOGY INTERNATIONL | Anixter
STI-14000NC | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-14000NC | Universal Stopper, Indoor/Outdoor, Low Profile Cover, Flush Mount, Polycarbonate, Clear No Label, Without Horn Housing

  • Manufacturer # STI-14000NC
  • Anixter #700622
Description

Must be a reseller to purchase this product.

Features
  • Protects Against Vandalism, Accidental Damage, Dust and Grime and Severe Environments Inside and Outside
  • Protects Pull Stations, Keypads, Intercom Stations, Emergency Buttons, Electrical Light Switches or Duplex Plugs
  • Sized to Fit Most Pull Stations
  • Hgh Strength Continuous Hinge
  • Cover is Molded from Thick, Tough Polycarbonate Material
  • UV Stabilized to Keep Cover Clear
  • Gaskets Included
  • Typical Working Properties of Polycarbonate are -40 to 250 Degree F
  • ADA Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items