STI-7710 - SAFETY TECHNOLOGY INTERNATIONL - | Anixter
STI-7710 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-7710 | Enclosure Protective Cover, 8.25" Width x 1.975" Depth x 4.75" Height, Polycarbonate, With Open Back Box and Lock

  • Manufacturer # STI-7710
  • Anixter #700674
Description

Must be a reseller to purchase this product.

Features
  • Protects Against Vandalism and Accidental Damage
  • Retrofit Around Existing Appliance
  • Includes Lock and Two (2) Keys
  • Fast and Easy Installation
  • May be Mounted Horizontally or Vertically
  • Cover is Molded from Thick Polycarbonate Material
  • Strong Piano S Hinge
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items