SUINT2200LCD2U - TRIPP LITE - SmartOnline | Anixter
SUINT2200LCD2U | TRIPP LITE

TRIPP LITE | SUINT2200LCD2U | SmartOnline 208/230V 2.2kVA 1.98kW Double-Conversion UPS, 2U, Extended Run, Network Card Options, LCD, USB, DB9, ENERGY STAR

  • Manufacturer # SUINT2200LCD2U
  • Anixter #812765
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The SUINT2200LCD2U SmartOnline 2200VA/1980W On-Line Double-Conversion UPS converts AC input to DC power, and then converts DC to fully regulated sine wave AC output with +/-2% voltage regulation in online and battery modes. ENERGY STAR certification sa ves you money by meeting strict EPA guidelines. An interactive front-panel LCD interface provides detailed real-time UPS status and advanced setup and configuration options.In case of AC power outage, the internal batteries support 11.7 minutes of runt ime at half load and 4.3 minutes at full load. Extended runtime is possible with optional external battery packs. "Smart" battery packs, such as Tripp Lite's BP48V27-2US, are automatically sensed and configured during replacement. An intelligent batter y management system extends battery life.Managing the UPS is simplified through the interactive front-panel LCD interface, which displays operating conditions and diagnostic data, such as load and battery levels. You can set power strategies to reflect your protection priorities, whether it's precise power quality for sensitive systems or the highest possible electrical efficiency, all while ensuring 100% uptime for your systems.Power is filtered to protect connected equipment against surges and EMI /RFI line noise that can damage equipment or destroy data. Adding an optional Tripp Lite SNMPWEBCARD accessory card permits remote management of the UPS, including reboots and activity logs.

Features
  • Protects Mission-Critical Rack-Mounted Equipment
  • Converts AC input to DC power, then DC to fully regulated sine wave AC output
  • +/-2% voltage regulation in online and battery modes
  • Selectable 200/208/220/230/240V output voltage
  • 2200VA/1980W capacity
  • 19 and 8 C13 outlets
  • 936-joule surge suppression rating
  • Interactive Front-Panel LCD
  • Reports detailed status information, including load and battery levels
  • Offers advanced configuration options, including output voltage and power strategies
  • 5 Power Stegies
  • Auto Adaptive enables high efficiency and high-quality operation as necessary for ideal equipment protection
  • Max Efficiency favors economy operation with high 95% efficiency
  • Max Quality favors on-line double-conversion mode, maintaining +/-2% otput voltage regulation and zero transfer time
  • Frequency Regulation and Frequency Conversion enable +/-0.05 Hz output regulation for selected frequency (50/60 Hz)
  • Reliable, Expandable Battery Backup
  • Supports half load for 11.7 min. and full load for 43 min.
  • Add external battery packs for extra runtime
  • "Smart" battery packs, such as Tripp Lite's BP48V27-2US, are automatically sensed and configured during replacement
  • Full capacity available with and without external battery packs
  • Battery-independenrestart ensures automatic power-up after lengthy power outages
  • Highly Customizable
  • Customize communications and behavior to integrate with device makers' specific needs
  • Selectable auto-restart from 0 to 60 sec. after AC power is restored
  • Selectable mimum battery charge level before auto-restart
  • Schedule system reboot if USB signal from connected device is lost
  • Set overload thresholds and low battery levels for alert and shutdown
  • Remote on/off support via DB9
  • ENERGY STAR Certification
  • Saves monend energy and protects environment by meeting strict EPA efficiency guidelines
  • Network Management Card Options / USB & Serial Ports
  • Compatible Tripp Lite UPS management card options WEBCARDLX and SNMPWEBCARD support a wide variety of UPS control and monitoring capabilities
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items