SW11 WH005 - ALPHA WIRE - | Anixter
SW11 WH005 | ALPHA WIRE

ALPHA WIRE | SW11 WH005 | FIT-Wire-Management, Sleeving, -20 to 80 Degrees, Flame Retardant, No Tube Fraying

  • Manufacturer # SW11 WH005
  • Anixter #ASW-11
Class: CLASS 1
Decimal: .250 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PE-POLYETHYLENE
Max. Diam. Inner Wire Bundle Thickness (in.): 2
Military Color Code: CLEAR
Military Spec: MIL-I-631D
Nom. O.D. (in.): 0.250
RoHS Compliant: YES
Size By Inch Fractions: 1/4 INCH
Sleeving: NO
Spiral Wrap: YES
Tubing Material: Flame-resistant polyethylene
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.046
ZIPPER: NO
Applications

Alpha has a sleeving for your application with options that are great for flexible wire harnesses, heat protection, and defense against chemicals or abrasion.

Tech. Info & Standards

UL 1441
UL UZKX2
A_A_59602 Type 1 Class 3
RoHS

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items