SW22 NA005 - ALPHA WIRE - | Anixter
SW22 NA005 | ALPHA WIRE

ALPHA WIRE | SW22 NA005 | FIT-Wire-Management, Sleeving, -40 to 121 Degrees, Self Extinguishing, No Tube Fraying

  • Manufacturer # SW22 NA005
  • Anixter #ASW-22
Class: CLASS 1
Decimal: .375 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PE-POLYETHYLENE
Max. Diam. Inner Wire Bundle Thickness (in.): 3
Military Color Code: CLEAR
Military Spec: MIL-I-631D
Nom. O.D. (in.): 0.375
RoHS Compliant: YES
Size By Inch Fractions: 3/8 INCH
Sleeving: NO
Spiral Wrap: YES
Tubing Material: Nylon
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.035
ZIPPER: NO
Applications

Alpha has a sleeving for your application with options that are great for flexible wire harnesses, heat protection, and defense against chemicals or abrasion.

Tech. Info & Standards

UL UZKX2
ASTM_D_4066 Group 2 Class 1
RoHS

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items