SX7E664 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | SX7E664 | UL Class I, Div 1 Grp C, D Junction Box, Size/Dims: 9.57x9.57x7.09in, Material: Aluminum

  • Manufacturer # SX7E664
  • Anixter #654788
Material: ALUMINUM
Description

SX7 series junction boxes are enclosures applicable for hazardous locations. They can be used as junction, pull and splice boxesas well as to enclosure electrical devices and instruments. Applications can include components such as motor starters, circ uit breakers, control stations, terminal blocks, pilot lights, switch racks and panelboards.

Features
  • Low copper aluminum alloy and stainless steel bolts and screws for corrosion resistance
  • Gasket o-ring provides Type 4X rating
  • Internal mounting panel
  • Grey electrostatic polyester paint
  • External earth screw
  • NPT threads for rigid conduit
  • Body and covan be drilled and threaded according to customers' specifications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items