TEW-827DRU - TRENDNET - Dual Band Wireless | Anixter
TEW-827DRU | TRENDNET

TRENDNET | TEW-827DRU | Dual Band Wireless AC Router With USB Port

  • Manufacturer # TEW-827DRU
  • Anixter #802376
Description

TRENDnet's AC2600 MU-MIMO WiFi Router, model TEW-827DRU, is built to perform in your busy connected home. This dual-band router generates two quad-stream WiFi networks-a 1,733Mbps WiFi AC and a concurrent 800Mbps WiFi N network. Further extend your net work connectivity with this home WiFi router by using the gigabit Ethernet ports and the USB 3.0 share port.

Must be a reseller to purchase this product.

Features
  • Quad-stream AC2600: 1733Mbps WiFi AC + 800Mbps WiFi N bands
  • MU-MIMO boosts performance in your busy home
  • Pre-encrypted WiFi for your convenience
  • 4 x High-speed gigabit ports
  • USB 3.0 share port
  • 4 x External high-gain antennas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items