TFT20010 NA002 | ALPHA WIRE

ALPHA WIRE | TFT20010 NA002 | FIT-Wire-Management, Tubing, -65 to 260 Degrees, Self Extinguishing, Min. ID .0102", Max. ID .112"

  • Manufacturer # TFT20010 NA002
  • Anixter #ATFT-200-10
Class: NO CLASS SPECIFIED
Decimal: .106 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: TFE - TETRAFLOUROETHYLENE & PTFE
Military Color Code: CLEAR
RoHS Compliant: YES
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Applications

Offering protection from flammability, high heat, abrasion, and chemicals. Alpha tubing has the size for your wire and cable routing needs.

Tech. Info & Standards

ASTM D 3295

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items