TG6B - HOFFMAN ENCLOSURES INC - Exhaust | Anixter
TG6B | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | TG6B | Exhaust Grille, Size/Dims: fits 6 in. Pkg, Material/Finish: ABS/Black

  • Manufacturer # TG6B
  • Anixter #654860
Type: AIRFLOW/THERMAL MANAGEMENT
Description

These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items