TI-IG30 - TRENDNET - Hardened Industrial | Anixter
TI-IG30 | TRENDNET

TRENDNET | TI-IG30 | Hardened Industrial Gigabit PoE+ Injector

  • Manufacturer # TI-IG30
  • Anixter #802422
Description

TRENDnet's TI-IG30 is a reliable IP30 rated Industrial Gigabit PoE+ Injector with hardened components rated for extreme industrial environments. Connect the TI-IG30 to a non-PoE Gigabit switch and then run an Ethernet cable up to 100 meters (328 ft.) t o network a PoE, PoE+, or high power PoE+ device. Dual redundant power inputs (power supply sold separately: TI-S12048) with overload current protection support zero downtime applications. Both DIN-rail and wall mount hardware is included.

Must be a reseller to purchase this product.

Features
  • Hardened IP30 rated Gigabit PoE+ Injector
  • High power PoE+
  • Network a PoE device located up to 100 meters (328 ft.) away
  • Extreme -40 to 75 C (-40 to 167 F) operating temperature range
  • Dual redundant power inputs with overload current protection
  • Incls DIN-rail and wall mounts
  • Power supply sold separately (model TI-S12048)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items