TLNETEM | TRIPP LITE

TRIPP LITE | TLNETEM | Environmental Monitoring Sensor, Temperature, Humidity, Contact-Closure Inputs for Use with TLNETCARD

  • Manufacturer # TLNETEM
  • Anixter #812774
Type: UPS ACCESSORY
Description

Connect a TLNETEM module to a Tripp Lite TLNETCARD on a compatible UPS system and gain the ability to monitor your network's environmental conditions from anywhere in the world. The TLNETEM contains a temperature and humidity sensor as well as a dry co ntact interface to monitor up to four compatible devices, such as smoke detectors, fire alarms and security systems.By ensuring the optimum environment in your network closet or data center, the TLNETEM helps prevent equipment failure and costly downti me caused by excessive heat and high-humidity conditions.

Features
  • Remotely Monitor Your Network Environment
  • Allows users to remotely monitor temperature and humidity in network environments
  • Helps prevent equipment degradation and failure
  • Dry-contact interface enables monitoring of up to four alarm, security and teleom devices
  • Versatile and Easy Installation
  • Integrates easily with a Tripp Lite SmartPro or SmartOnline UPS System operating with a TLNETCARD web management accessory
  • Extra-long cable allows the sensor to be mounted up to 12 ft. away from the TLNETCARDTAA Compliant
  • Complies with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items