TVD-5304 - INTERLOGIX - Dome Camera, IR, IP | Anixter
TVD-5304 | INTERLOGIX

INTERLOGIX | TVD-5304 | Dome Camera, IR, IP Open Standard, WDR, Day/Night, H.264/MJPEG, 2688 x 1520 Resolution, F1.4 Varifocal 2.8 to 12 MM Lens, 128 GB, 12 VDC 0.42A 5.5 Watt, PoE

  • Manufacturer # TVD-5304
  • Anixter #874612
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Description

This part is discontinued by supplier. Please use Anixter# 932921 for suggested replacement.

Features
  • Compression Technology with Dual Streaming Capability
  • ONVIF Profile G and S Open Communication Standards Compatibility
  • Hallway View, Region of Interest
  • WDR and/or Real Time Video Streaming upto 1080P Resolution
  • True D/N Functionality and Infrared Illinator
  • 49 to 98 Foot IR Range with On/Off Setting
  • Integrated Motion Detection, Tamper Proof and Privacy Masking
  • Advanced Cross Line and Intrusion Detection
  • External Alarm I/O Support
  • External Audio I/O Support and Auxiliary Power Output
  • Edge Recordupto 128GB Micro SD/SDXC Card for Video Playback
  • IP66 Environmental Rating
  • Vandal Rating
  • Truvision Device Manager Software to Access Newly Added System Device
  • Mounting Adapter Plate
Tech. Info & Standards

UL, FCC, CE, REACH, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items