TVID212IR | NORTHERN VIDEO

NORTHERN VIDEO | TVID212IR | Dome Camera, Full HD, DWDR, 3DNR, UTC, Day/Night, Indoor, 1080p Resolution, Auto Iris 2.8 to 12 MM Lens, 82' LED Range, 24 Volt AC/12 Volt DC, With White/Black Housing Cover

  • Manufacturer # TVID212IR
  • Anixter #695877
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • HD-TV I and 960H Selectable Main Output
  • Sony Progressive Scan CMOS
  • True Day/Night Mechanical IR Cut Filter
  • Digital Wide Dynamic Range
  • 3-Axis Wall or Ceiling Mountable
  • Sense-Up/Slow Shutter Speed
  • UTC and Joystick Controllable OSD
  • 3D Digital Noise Rion
  • Video Test Output and Cable (960H)
  • Manual 360 Degree Horizontal Rotation
  • Lined Dome Cover
  • Included Wall Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items