TVIDTW212IR - NORTHERN VIDEO - Dome Camera, | Anixter
TVIDTW212IR | NORTHERN VIDEO

NORTHERN VIDEO | TVIDTW212IR | Dome Camera, DWDR, 3DNR, UTC, Outdoor, Day/Night, 1920 x 1080p Digital/700 TVL Analog Resolution, 82' IR LED Range, 28 to 12 MM Lens, 24 Volt AC/12 Volt DC, 600 Milliampere, IP68

  • Manufacturer # TVIDTW212IR
  • Anixter #695878
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 1/2.9 Inch Sony Progressive Scan CMOS
  • Digital Wide Dynamic Range
  • 3-Axis Wall or Ceiling Mountable
  • White Paintable Snap-on Cover Included
  • UTC and Joystick Controllable OSD
  • 3D Digital Noise Reduction
  • Video Test Output and Cable (960H)
  • Manual 360 Degorizontal Rotation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items