TVIDVR42T - NORTHERN VIDEO - Digital Video | Anixter
TVIDVR42T | NORTHERN VIDEO

NORTHERN VIDEO | TVIDVR42T | Digital Video Recorder, HD-TVI, 1U Chassis, 4-Channel Video Input, HDMI/VGA Output, 720p Real Time Recording, 12 FPS at 1080p Resolution, H.264/G.711u, 12 Volt DC, 15 Watt, 2 TB

  • Manufacturer # TVIDVR42T
  • Anixter #695866
Audio: YES
Capacity: 4 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: DVR
Description

Must be a reseller to purchase this product.

Features
  • 30FPS/Channel Real-Time Recording at 720P
  • Connects to Both TV I and 960H Analog Cameras
  • 1 Channel IP Recording at 2MP
  • H.264 Recording Compression
  • Redundant Recording
  • Full Mobile Apps for IPhone, IPad and Android
  • Compatible with IE, Chrome, Firefox SAF Included Mouse and IR Remote
  • Dual USBS for Copying Video and Mouse Control
  • Simultaneous HDMI and VGA Video Outputs
  • Built-In Audio and Alarm
  • Supports 2-Way Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items