TVIDVR82T - NORTHERN VIDEO - TVIDVR, 8ch, 2 | Anixter
TVIDVR82T | NORTHERN VIDEO

NORTHERN VIDEO | TVIDVR82T | TVIDVR, 8ch, 2 TB, 720P Real Time, 12FPS 1080p, Alarm, 2-way Audio, HDMI-VGA, Mouse and IR Remote, UL/CUL Listed

  • Manufacturer # TVIDVR82T
  • Anixter #695869
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: DVR
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items