TVIDWMIR - NORTHERN VIDEO - Outdoor IR | Anixter
TVIDWMIR | NORTHERN VIDEO

NORTHERN VIDEO | TVIDWMIR | Outdoor IR Eyeball Camera, Day/Night, HD-TVI, Full HD, 1920 x 1080 Resolution, IP66, 60' IR Range, 3.6 MM Fixed Focal Lens, 12 Volt DC, Aluminum, Gray

  • Manufacturer # TVIDWMIR
  • Anixter #695879
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product. This part has been discontinued by the supplier. Use CS113611 as a suggested replacement.

Features
  • 1/3 Inch Sony CMOS Sensor
  • Full HD 1080P Resolution
  • True Day/Night Mechanical IR Cut Filter
  • Digital Wide Dynamic Range
  • 3-Axis Wall or Ceiling Mountable
  • Sense-Up/Slow Shutter Speed
  • 3D Digital Noise Reduction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items