TVIMDIR120 | NORTHERN VIDEO

NORTHERN VIDEO | TVIMDIR120 | Dome Camera, Full HD, WDR, Day/Night, 1080p Resolution, 2.8 to 12 MM Motorized Lens, 120' LED Range, 24 Volt AC/12 Volt DC, 12 Watt, IP66, White

  • Manufacturer # TVIMDIR120
  • Anixter #695886
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

This part is discontinued by supplier. Please use Anixter# 970585 for suggested replacement.

Must be a reseller to purchase this product.

Features
  • 1/3 Inch, 2MP CMOS Sensor
  • True Wide Dynamic Range
  • True D/N Mechanical IR Cut Filter
  • Joystick and UTC Controllable OSD
  • TV I and 960H Video Output
  • Video Test Output/Cable (960H)
  • Sense-Up/Slow Shutter Speed
  • 3D Digital Noise Reduction
  • 3-Axis Cable Mant Mount
  • IP66 Weatherproof
  • Included Back Box with 3/4 Inch Conduit
  • Single/Double Gang Box Mountable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items