TVITIR100 - NORTHERN VIDEO - Outdoor IR | Anixter
TVITIR100 | NORTHERN VIDEO

NORTHERN VIDEO | TVITIR100 | Outdoor IR Camera, HD-TVI, 120 dB True WDR, 1080p Full HD Resolution, 2.8 MM Lens, 2MP CMOS Sensor, 12 Volt DC, 5 Watt, 100' IR Range, 4.5" Diameter x 3.5" Height, White, IP66

  • Manufacturer # TVITIR100
  • Anixter #695884
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 1/3 Inch, 2MP CMOS Sensor
  • Full HD 1080P Resolution
  • True Wide Dynamic Range
  • True D/N Mechanical IR Cut Filter
  • Sense-Up/Slow Shutter Speed
  • TV I and 960H Video Outputs
  • UTC Controllable OSD
  • 3D Digital Noise Reduction
  • 1 Super LED/100 IR Range
  • 3-Axis Ceiling Mountable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items