U360-003-KM - TRIPP LITE - 3-Port Portable | Anixter
U360-003-KM | TRIPP LITE

TRIPP LITE | U360-003-KM | 3-Port Portable USB 3.0 SuperSpeed Hub with Keyboard/Mouse Sharing and File Transfer

  • Manufacturer # U360-003-KM
  • Anixter #812830
Description

The U360-003-KM 3-Port USB 3.0 SuperSpeed Hub does more than just connect USB peripherals to your computer. Built-in software allows you to share files and a single keyboard/mouse between devices:Two Windows personal computers (PC) Two Macs One PC and one Mac One PC and one Android tablet or smartphone One Mac and one Android tablet or smartphone Just connect the built-in USB 3.0 cable to an available USB port on your Windows or Mac computer or laptop. Connect up to three USB devices, such as a flas h drive or external hard drive, to the top ports. To transfer files from one device to another or share a keyboard and mouse with a second device, connect the included USB cable to the hub's SHARE port and an available USB port on another computer or O n-the-Go (OTG) Android device. A USB Micro-B OTG adapter is included for connecting to Android tablets and smartphones.The U360-003-KM supports USB 3.0 data transfer rates up to 5 Gbps-ten times faster than USB 2.0-and it's backward compatible with pre vious USB generations. Not only can you use one keyboard/mouse combination on two devices, you can also use the clipboard sharing feature to copy data from one computer and paste it in another.The U360-003-KM receives power through its USB connection, so no external power supply is required. Its compact design fits easily into a purse, backpack, briefcase or laptop bag for quick connection anywhere.

Features
  • Connects to Another Computer or On-the-Go (OTG) Android Device
  • Share files between 2 electronic devices
  • Share a keyboard and mouse between 2 electronic devices
  • Share between 2 PCs, 2 Macs, PC and Mac, PC and OTG Android device, or Mac and OTG Android evice
  • Built-in software transfers files between devices
  • Clipboard sharing for copy/paste between computers
  • Excellent Speed and Versatile Performance
  • Connect up to 3 USB peripherals, such as flash drive or external hard drive
  • Supports USB 3.0 data trfer rates up to 5 Gbps - 10x faster than USB 2.0
  • Backward compatible with previous USB generations
  • Supports 11 languages - English, Spanish, French, German, Italian, Russian, Simplified Chinese, Traditional Chinese, Korean, Japanese, Portuguese
  • Take te Hub Anywhere
  • Bus-powered through USB connection - no external power supply needed
  • Compact design fits into purse, backpack, briefcase or laptop bag for travelling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items