U360-004-AL - TRIPP LITE - 4-Port Portable | Anixter
U360-004-AL | TRIPP LITE

TRIPP LITE | U360-004-AL | 4-Port Portable USB 3.0 SuperSpeed Mini Hub, Aluminum

  • Manufacturer # U360-004-AL
  • Anixter #812831
Description

The U360-004-AL 4-Port Portable USB 3.0 SuperSpeed Mini Hub's built-in USB cable connects to your laptop, Ultrabook or computer to expand the number of available USB 3.0 ports. Just plug and play with no drivers or external power supply needed. The bus -powered hub distributes 900mA to its four ports. When using a separate cable between the hub's USB Micro-B port and your device to draw additional power, the hub can provide up to 1.5A for fast charging of mobile devices.This portable hub supports USB 3.0 data transfer rates up to 5 Gbps-ten times faster than USB 2.0-and is backward compatible with USB 2.0 and USB 1.1 devices. All four ports support USB Battery Charging (BC) specification v1.2. The compact aluminum case fits easily into your pocket , backpack, briefcase or laptop bag to power USB-enabled devices wherever you are.

Features
  • Increases Your Computer's USB 3.0 Ports from 1 to 4
  • Expands your laptop, Ultrabook or computer's USB 3.0 port to 4 external USB 3.0 ports
  • All 4 ports share 900mA when bus-powered
  • Can provide up to 1.5A when USB Micro-B port is connected to a second coputer USB port
  • Excellent Speed and Versatile Performance
  • Supports USB 3.0 data transfer rates up to 5 Gbps - 10 times faster than USB 2.0
  • Backward compatible with USB 2.0 and USB 1.1
  • Supports USB Battery Charging (BC) specification v1.2
  • Take the Hubywhere
  • Compact case made from lightweight aluminum
  • Fits easily into your pocket, backpack, briefcase or laptop bag
  • Built-in cable is perfect for travel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items