U360-007-IND - TRIPP LITE - 7-Port Rugged | Anixter
U360-007-IND | TRIPP LITE

TRIPP LITE | U360-007-IND | 7-Port Rugged Industrial USB 3.0 SuperSpeed Hub with 15KV ESD Immunity and Metal Case, Mountable

  • Manufacturer # U360-007-IND
  • Anixter #812833
Description

Tripp Lite's U360-007-IND is a rugged, all metal, USB 3.0 SuperSpeed 7-Port hub that's ideal for use in data centers, work areas and industrial applications. Can be mounted on a wall or din rail with included mounting hardware. Supports SuperSpeed USB 3.0 transfer rates at 5 Gbps, but is also backward compatible to USB 2.0 and 1.1 (480mbps and 12mbps). It is bus-powered through the computer connection, or can self-power with an external adapter (not included) or via the included 3-wire terminal bloc k connector (9-48V DC).

Features
  • Increases the number of SuperSpeed USB 3.0 ports from a single computer port
  • USB 3.0 compliant with data transfer rates up to 5 Gbps
  • Backward-compatible with USB 2.0 and 1.x
  • Rugged all-metal enclosure designed for use in industrial applications
  • Wallunt and DIN rail hardware included for secure installation
  • Three power connection options (source USB port, external power supply (* not included) or 3-wire terminal block)
  • Each USB 3.0 port provides up to 900 mA of power
  • Overcurrent detection and proection
  • Supports 2 kV surge protection per port
  • ESD protection to +/- 15 kV
  • Automatic link and speed detection
  • Plug-and-play; no software or drivers required
  • * The U360-004-IND and U360-007-IND are compatible with listed LPS power supplies from 9V DC 40V DC. These power supplies use a 5.5 x 2.1 x 9.5 mm output plug with either a positive tip and a negative sleeve, or a negative tip and positive sleeve.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items