U77-L-SSG6142 - VERTIV - S SERIES RACK - | Anixter
U77-L-SSG6142 | VERTIV

VERTIV | U77-L-SSG6142 | S SERIES RACK - 42UX600WX1070DWITH SIDE PANELS, RAL9005 BLK

  • Manufacturer # U77-L-SSG6142
  • Anixter #661516
Color: BLACK
Material: ALUMINUM
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 1992MM
Overall Width: 600MM
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items