UU5040SP - HOFFMAN ENCLOSURES INC - | Anixter
UU5040SP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | UU5040SP | Swing-Out Panel, Size/Dims: fits 513x412mm, Material/Finish: Steel/White

  • Manufacturer # UU5040SP
  • Anixter #654868
Description

Installs front-mounted panels in ULTRX fiberglass enclosures. The front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included. Note: Front mounting position is approximately 140mm/5.5 in. back on 400mm enclosures.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items