UU756040 - HOFFMAN ENCLOSURES INC - Type 4X | Anixter
UU756040 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | UU756040 | Type 4X Enclosure /Solid Door, Size/Dims: 775x612x429mm, Material/Finish: Fiberglass

  • Manufacturer # UU756040
  • Anixter #654880
Material: FIBERGLASS
Nema Rating: TYPE 4X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items