V82A-0AB111-45 - SIEMON COMPANY - V800 | Anixter
V82A-0AB111-45 | SIEMON COMPANY

SIEMON COMPANY | V82A-0AB111-45 | V800 CABINET, 800 X 1200MM FRNT FULL VENTED DR,REAR SPLITVNTD DR,KEY LOCK 45U

  • Manufacturer # V82A-0AB111-45
  • Anixter #660300
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 600MM
Rack Units: 45U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items