VAD-PSP - VERACITY - IP Camera PoE Injector, | Anixter
VAD-PSP | VERACITY

VERACITY | VAD-PSP | IP Camera PoE Injector, Portable, 48 Volt DC Output, Includes Camera Installation Tool, Carry Strap, Battery Module, Universal Charger, Quick Start Guide

  • Manufacturer # VAD-PSP
  • Anixter #679059
Description

An update to Veracity's very popular, compact and innovative Camera Installation tool, POINTSOURCE Plus generates 30W at source ensuring a minimum POE Plus of 25W at 100m. VAD-PSP allows local viewing of your IP camera on your laptop close to the camer a, enabling rapid and precise adjustment of camera alignment, focus and field of view. A shoulder strap is included for ease of carry and a removable, rechargeable battery with sufficient power for a day's installation work is also included, with optio nal spare batteries available. There's also a USB power port for charging phones and tablets. POINTSOURCE Plus supports all classes of POE devices (802.3af and 802 .3at).

Features
  • Allows Local Viewing of IP Camera on Laptop Close to Camera
  • Enables Rapid, Precise Adjustment of Camera Alignment, Focus and Field of View
  • Includes USB Power Port for Charging Phones and Tablets
  • Removable, Rechargeable Battery with Sufficient Power fo a Full Day's Installation Work
  • Supports All Classes of 802.3af and 802.3at PoE Devices
  • Installs and Removes in Seconds and Reduces on Site Time
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items