VB-M640V - CANON - INDOOR, VANDAL-RESISTENT | Anixter
VB-M640V | CANON

CANON | VB-M640V | INDOOR, VANDAL-RESISTENT FIXED DOME W/ENHANCED LOW LIGHT 1.3MP RES.

  • Manufacturer # VB-M640V
  • Anixter #662036
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items