VB-M741LE - CANON - OUTDOOR IR BULLET CAMERA | Anixter
VB-M741LE | CANON

CANON | VB-M741LE | OUTDOOR IR BULLET CAMERA HIGH QUALITY DN W/WIDE ANGLE BUILT IN INFRARED LED

  • Manufacturer # VB-M741LE
  • Anixter #662031
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 1.3 MEGAPIXELS
Signal Process: DIGITAL
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items