VB-R11VE - CANON - HIGH END OUTDOOR | Anixter
VB-R11VE | CANON

CANON | VB-R11VE | HIGH END OUTDOOR VANDAL-RSTNT PTZ CAMERA 360 DEG W/ADVANCED AUDIO

  • Manufacturer # VB-R11VE
  • Anixter #662037
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 1.3 MEGAPIXELS
Signal Process: DIGITAL
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items