VCM100B | CHIEF MANUFACTURING

CHIEF MANUFACTURING | VCM100B | Projector Mount, Ceiling, Heavy Duty, 17" Width x 9.3" Depth x 3.8" Height, 5 Degree Roll/20 Degree Pitch/360 Degree Yaw Adjustment, Black, With HB100B Interface Bracket

  • Manufacturer # VCM100B
  • Anixter #856064
Features
  • Independent Roll, Pitch and Yaw for Quick and Precise Projector Registration
  • Multiple Installation and Mounting Options Include Flush Mount to Ceiling, Use 0.5" Threaded Rods or Use a 1-1/2" NPT Threaded Extension Column
  • Quick Connect/Disconnect Convenient Lamp and Filter Access on Most Projectors
  • Disconnecting Maintains Registration and Doesn't Affect Preset Adjustments
  • Cable Management Route Cables Through Top of Mount without Additional Accessories
  • Industry-First Micro Adjustable Independent Rol
  • Three Mounting Methods
  • Ships Fully Assembled with Everything you Need for Installation in One Box
  • Compatible with a Wide Array of Accessories
Tech. Info & Standards

UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items