VCMU | CHIEF MANUFACTURING

CHIEF MANUFACTURING | VCMU | Projector Mount, Heavy Duty, Universal, 250 Lb Load, 17" Width x 9.3" Depth x 3.8" Height, Steel, Black

  • Manufacturer # VCMU
  • Anixter #792281
Features
  • Independent Roll, Pitch and Yaw Adjustments for Quick and Precise Projector Registration
  • Multiple Installation Options Flush Mount to Ceiling, Use 0.5 Inch Threaded Rods, Use a 1.5" NPT Extension Column
  • Quick Connect/Disconnect for Convenient Lamp and Filter Access on Most Projectors
  • Cable Management Through Top of the Mount without Additional Accessories
  • Easy 3-Step Installation Assemble Legs to Projector, Fasten Legs to Universal Bracket, Hook Bracket Onto VCM Mount
  • Heavy Duty Steel ConstructionÔeight Capacity: 250 Lbs
  • Universal Bracket also Sold Separately (HBU)
Tech. Info & Standards

UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items