VCS-4P1 - VERACITY - CAMSWITCH 4 Plus POE | Anixter
VCS-4P1 | VERACITY

VERACITY | VCS-4P1 | CAMSWITCH 4 Plus POE Network switch, Powered via POE-in, or optional VPSU-57V

  • Manufacturer # VCS-4P1
  • Anixter #521629
Type of Device: STANDALONE SWITCH
Description

Designed for installers with no user setup required and automatic configuration, CAMSWITCH Plus network switches are 803.af/at POE 10/100 switches which meet the challenges of IP video installation. They can be powered by POE, doubling the distance to connected devices or enabling network connections to be added easily to existing installations. CAMSWITCH Plus can deliver up to the full 25.5 watts required by IEEE 802.3at POE Plus devices such as outdoor or PTZ cameras. Up to 25 watts budget at 200 metres is available using Veracity's OUTSOURCE Plus injector.

When a 57V power supply is used, CAMSWITCH Plus can deliver enhanced POE to Veracity OUTREACH Max, HIGHWIRE PowerStar and LONGSPAN products for maximum range. A selection of power supply options are available to suit the total power requirements and placement considerations of the installation.

CAMSWITCH 4 Plus features 4 802.3at POE ports, and a 5th port for downlink, and is compatible with Veracity's rack-mounting system.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items