VESS A2330 - PROMISE TECHNOLOGY INC - Vess | Anixter
VESS A2330 | PROMISE TECHNOLOGY INC

PROMISE TECHNOLOGY INC | VESS A2330 | Vess A2330. Memory: 8GB. 64GB mSATA SSD for WIN10. CPU: J1900. NIC: 1Gbx2. 12TB-36TB Storage Capacity. Up to 35 IP Cameras (@720p@30fps)

  • Manufacturer # VESS A2330
  • Anixter #780682
Audio: NO
Capacity: 4 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 6 TERABYTES
Type: NVR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items