VHW-HW - VERACITY - HIGHWIRE Ethernet Over | Anixter
VHW-HW | VERACITY

VERACITY | VHW-HW | HIGHWIRE Ethernet Over Coax Device (Single Unit)

  • Manufacturer # VHW-HW
  • Anixter #417727
Description

HIGHWIRE turns any analogue video cable into a high-speed network connection, enabling the replacement of analogue cameras with IP cameras without installing any new cabling. By simply connecting a single HIGHWIRE to each end of the coaxial cable, the link will be established automatically with no configuration required. HIGHWIRE can provide a full-duplex 100BASE-T network connection, with no bandwidth restrictions, over 500 metres of RG-11 cable, or over 280 metres of CCTV-grade RG-59 cable.The HIG HWIRE connection is invisible to Ethernet data and requires no MAC or IP address; to the camera the link looks like any other network cable. Its compact dimensions even allow it to be mounted inside a camera housing or Veracity's optional wall-mounting brackets and a rack-mounting kits are available if required.HIGHWIRE can be powered by legacy 12 Volt DC or 24 Volt AC supplies. Connection is via a detachable screw terminal and the type and polarity of the supply are detected automatically.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items