VHW-HWPS-C2 | VERACITY

VERACITY | VHW-HWPS-C2 | Ethernet Over Coax Camera Unit, With Integrated 2-Port PoE Switch

  • Manufacturer # VHW-HWPS-C2
  • Anixter #700370
Description

Veracity's new HIGHWIRE Powerstar Duo boosts your IP camera options when using a single coax cable, enabling you to generate greater coverage from your legacy coax by connecting 1-42 cameras, or POE/non-POE devices, to one cable. Upgrading is simple, r eplacing your single EoC unit with the new VHW-HWPS-C2 and connecting to the RJ45 port on a VHW-HWPS-B. Retaining the brand's industry-leading SafeView VHW-HWPS-C2 is simply connect-and-go, reaching 350m over RG-59 (500m RG-11) with typically 25W total camera power budget available. This new addition to the HIGHWIRE family is joined by the 4-port Quad.

Features
  • The Duo Variant of High Wire is Designed for the Camera End of the Coax And, with an Integrated Two Port PoE Switch, Enables Connection of Two IP Cameras Over a Single Coax with No Need to Configure IP Addresses, Set DIP Switches, or Make Awkward Measu rements and Calculations, Installing High Wire Powerstar Duo is Simple
  • The Duo Unit Can be Powered Either by PoE Over Coax, Delivering a Maximum Total PoE Power Budget of 25 Watts, or by One of the Optional Local PSUS, Delivering 40 or 78 Watts
  • High Wire Powerstar Duo Features Veracity's Unique Safeview Display, to Provide IP Camera Installers with an Instant and Very Easy to Understand Confirmation of Correct Operation from Either End of the Cable
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items