VLS-1P-C - VERACITY - LONGSPAN CAMERA Unit | Anixter
VLS-1P-C | VERACITY

VERACITY | VLS-1P-C | LONGSPAN CAMERA Unit with Extended POE in and POE out

  • Manufacturer # VLS-1P-C
  • Anixter #522996
Number of Ports: 1 PORT
Description

Working together, LONGSPAN's Camera and Base units deliver unprecedented power and bandwidth over extreme lengths of regular Cat 5e or Cat 6 network cable, enabling a dependable connection to IP cameras and other remote network devices. IP cameras can demand peak network bandwidth of several times their average data rate while transmitting critical high-activity or low-light scenes. That's why LONGSPAN has been designed to support the full 200Mbps bandwidth required for reliable 100Base-T Ethernet a t up to 820 metres Cat 6 (or 690 metres Cat 5e). As a point-to-point solution with no mid-cable equipment and smart, automatic self-configuration, installation is simple and instantaneous. LONGSPAN even supports single-pair UTP cables, providing a fast upgrade solution for legacy analogue systems. For longer distances, LONGSPAN can automatically negotiate a 10Base-T connection, supporting a range in excess of 1000 metres and over ten times the conventional limit for cabled Ethernet. Please note that when purchasing a BASE unit, the corresponding CAMERA unit must be purchased too.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items