VLS-1P-CC | VERACITY

VERACITY | VLS-1P-CC | IP Camera Ethernet Over Coax Base Unit, Camera Side, For Long Range Ethernet Over Coax

  • Manufacturer # VLS-1P-CC
  • Anixter #700373
Description

HIGHWIRE Longstar enables installers and end-users to cut costs and installation time by re-using long runs of legacy coax cabling, especially within rail, metro or industrial applications. Certified compliant to BS EN 50121-4 (rail and metro), Longsta r Lite which does not provide POE can deliver a data-only link up to 4.2kms (2.5 miles) at 10BaseT, with unrestricted 100BaseT and POE being delivered over 1.4kms (4600ft) on RG11. Ruggedised for high-performace, HIGHWIRE Longstar features the market-l eading SafeView technology which provides instant clarification of your connectivity. Simple to install with a connect-and-go approach, the units are self-configuring and maintenance-free. HIGHWIRE Longstar can be rack-mounted with up to 24 accommodate d in a 1U space-saving bracket supplied from Veracity. Please note that they can only be used in pairs of their own product family and are not interchangeable with any other HIGHWIRE product.

Features
  • Long Range Ethernet and PoE Over New or Legacy Coaxial Cable
  • Unrestricted 100 Base-T and PoE Over 1400 Meter
  • Ruggedised for High Performance Over Extreme Temperature Range
  • Fully Automatic, Simple to Install and Maintenance Free
  • BS EN 50121-4 ComplianUp to 4.2 Killometer Data Only Link at 10 Base-T without PoE
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items