VOIP-500E - TALKAPHONE - Single Button | Anixter
VOIP-500E | TALKAPHONE

TALKAPHONE | VOIP-500E | Single Button Native VoIP Emergency Phone

  • Manufacturer # VOIP-500E
  • Anixter #806500
Description

VOIP-500 series outdoor-rated, ADA-compliant hands-free Voice over IP (VoIP) Call Stations go beyond emergency communications with intelligible audio paging, silent monitoring and advanced self-diagnostic and reporting features.



Talkaphone's VOIP-0 Series Phone has tested compatible with Cisco UCM 7.1 and UCM 8.6. The Cisco Compatible logo signifies that Talkaphone's product has undergone interoperability testing by Talkaphone together with Cisco and a third-party test house based on testing cr iteria set by Cisco. Talkaphone is solely responsible for the support and warranty of its product. Cisco makes no warranties, express or implied, with respect to Talkaphone's product or its interoperation with the listed Cisco product(s) and disclaims any implied warranties of merchantability, fitness for a particular use, or against infringement.

Must be a reseller to purchase this product.

Features
  • Exceptional sound clarity during conversation (over 90dB, configurable) and paging (over 100dB, configurable)
  • Unit can be paged remotely as part of Talkaphone's Wide-Area Emergency Broadcast System (WEBS) or by placing a call into the unit
  • Ethernet connectivity and full IP compatibility with existing routers and LAN infrastructure
  • Additional Layer 2 switch Ethernet port to connect other devices (e.g. IP Video Cameras)
  • Supports standard SIP protocol
  • Configuration and firmware upgrades through Web GI
  • Power over Ethernet (PoE, 802.3af), 12V DC, 24V AC/DC
  • Raised letter and Braille signage for ADA compliance
  • Vandal resistant marine grade stainless steel faceplate
  • Three LED indicators for hearing impaired (call placed, call received, help on the wa
  • Built-in auto-dialer can dial six numbers: if first number doesn't answer or is busy, dials next number
  • Auto-answer allows security to monitor and initiate calls with the unit
  • Automatically inform the attendant of an emergency phone location via recoded message
  • Auxiliary inputs and outputs to integrate with CCTV, LED Blue Lights, Scream Alert, Gates and other Access Points
  • Self-diagnostic testing of built-in buttons, microphone and speaker on schedule and fault reporting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items