VPA-PDU-F2-1 - SIEMON COMPANY - FRONT FACING | Anixter
VPA-PDU-F2-1 | SIEMON COMPANY

SIEMON COMPANY | VPA-PDU-F2-1 | FRONT FACING DUAL PDU MOUNTING BRACKET

  • Manufacturer # VPA-PDU-F2-1
  • Anixter #660290
Model: NETWORK
Mounting Width: 19"
Seismic Rating: YES
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items