WAS0V5L5M00 - VIDEOTEC - Camera Washer Kit, | Anixter
WAS0V5L5M00 | VIDEOTEC

VIDEOTEC | WAS0V5L5M00 | Camera Washer Kit, 24/120/230 Volt AC, 50/60 Hertz, 5-Liter Polyethylene Water Tank, Pump with 16' Delivery Head, 10.1" Length x 8.5" Width x 10.7" Height, 4 each per Master Carton

  • Manufacturer # WAS0V5L5M00
  • Anixter #669666
Description

Must be a reseller to purchase this product.

Features
  • Wash Kit Consisting of a Water Tank with an Integrated Pump for PTZ Cameras and Camera Housing Equipped with Wiper
  • Versions with Alarm for the Lack of Liquid in the Tank
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items