WM-143-5 | SIEMON COMPANY

SIEMON COMPANY | WM-143-5 | Cable Manager, Single Sided, 1U, Black, (5) S143 Hangers

  • Manufacturer # WM-143-5
  • Anixter #154816
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Space Req.: 1 RMU (1.75 inches)
Type: CABLE MANAGEMENT
Description

The WM series cable managers provide increased strength and do not interfere with panels mounted above or below. They are a popular and economical solution for providing a clean and simple means of organizing small-to-large bundles of cables and patch cords.

Features
  • Standard managers have top cable access to enable full utilization of capacity
Specifications
  • Horizontal Cable Manager
  • Rack Mount Space: 1
  • Length: 19 Inch
  • Mounting: Rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items