WV-S2231L - PANASONIC - Network Camera, | Anixter
WV-S2231L | PANASONIC

PANASONIC | WV-S2231L | Network Camera, Standard, Vandalproof, Dome, HD, ICR, HLC, Day/Night, Indoor, H.265/H.264/JPEG, 1920 x 1080 Resolution, F1.6 2.8 to 10 MM Lens, 12 Volt DC, PoE, Clear, With IR LED

  • Manufacturer # WV-S2231L
  • Anixter #770078
Form Factor: DOME
Features
  • Extreme Super Dynamic Technologies Deliver 144 dB Wide Dynamic Range
  • Intelligent Auto (IA) Feature Provides Increased Discernibility Even in Environments with Poor Visibility
  • H.265 Compression and Smart Coding Technology Realize High Image Quality Streaming at Low Bit Rates
  • Intelligent Face Compression Provides High Picture Quality at Face Best Shot Area While Reducing Other Non-Important Areas to Save the Network Bandwidth and the Disk Space of Recorder
  • Encryption and Alteration Detection Functions Enhanced the Security
  • Clearsight Coating is a Special Coating Applied to the Surface of the Transparent Cover that Makes it Difficult for Water Droplets to Adhere to the Lens Cover
  • The Easy Kitting Package Makes Setting Camera Easy
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items