WV-SFV110 - PANASONIC - 720p Outdoor Vandal | Anixter
WV-SFV110 | PANASONIC

PANASONIC | WV-SFV110 | 720p Outdoor Vandal Dome IP Camera

  • Manufacturer # WV-SFV110
  • Anixter #698801
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items