YE00359+00500 - BELDEN - Cable, 24 AWG, 4 | Anixter
YE00359+00500 | BELDEN

BELDEN | YE00359+00500 | Cable, 24 AWG, 4 pair, foil twisted pair solid bare copper Conductor Cat 5E Polyolefin Low Smoke Zero Halogen color gray comes on reel

  • Manufacturer # YE00359+00500
  • Anixter #BYE00359-COMMS
Box/Reel: Reel
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: LSZH
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items