Z048DS8WFMUBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | Z048DS8WFMUBK | Indoor/Outdoor Low Smoke Zero Halogen Riser Distribution Cable, 48 fiber multi-unit with 12 fiber subunits

  • Manufacturer # Z048DS8WFMUBK | 760090309
  • Anixter #373-COMOS2-TBDLSZH48
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.77
Cable O.D. (mm): 19.5
Cable Type: TIGHT BUFFERED
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Max. Tensile Load Installation (lb.): 800
Max. Tensile Load Installation N: 3560
Max. Tensile Load Long Term. (lb.): 240
Max. Tensile Load Long Term. N: 1068
Min. Bend Radius Installation (cm): 19.5
Min. Bend Radius Installation (in.): 7.7
Min. Bend Radius Long Term (cm): 29.2
Min. Bend Radius Long Term (in.): 11.5
No. of Fibers: 48
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items