Z24248SS3PT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | Z24248SS3PT | Door for A__H__SSLP3PT, Size/Dims: fits 24x24, Material/Finish: SS Type 304

  • Manufacturer # Z24248SS3PT
  • Anixter #655203
Description

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a POWER GLIDE padlocking handle.

Features
  • Bonding provision
  • 14 gauge Type 304 or Type 316L stainless steel material
  • Internal 3-point latching hardware installed
  • Seamless foam-in-place gasket
  • Hinge halves and stainless steel hinge pin
  • Data pocket is high-impact thermoplastic
  • Type 316L stain steel POWERGLIDE handle
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items